Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)

Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange) 605ZZ

by NTN
4.84 (135)
Item.#
00329235
Mfr.#
605ZZ
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flange
No flange
Standard static Load Rating (kN)
0.505
Inside Diameter d (phi mm)
5
Width B (mm)
5
Standard Dynamic Load Rating (kN)
1.33
Material
High carbon chromium bearing steel
TRUSCO Part Number
224-8034
Chamfer Dimensions r (mm)
0.2
Outside Diameter D (phi mm)
14
Seal
Double shield type (seal made from steel sheets)
Customer Reviews
5 star 120
4 star 9
3 star 6
2 star 0
1 star 0
Review Rating: 4.84
135 Customer Reviews
The reviews are automatic translation.
For stone processing
5
From Japan
On 2018-06-11 17:53:54
No problem. very good. It is saved because the price is also cheap.
This review is about item#329287.
For repairing machine parts manufacturing
5
From Japan
On 2018-06-06 18:54:21
It is a standard product and we use it with confidence. I am focusing on replenishment.
This review is about item#329384.
Because the ventilator became bad. For maintenance.
5
From Japan
On 2018-05-18 20:16:13
I exchanged this part because a noise was generated from the ventilator. After exchanging, there was no abnormal noise and the condition improved. Since it is a reliable part, I use it with confidence.
This review is about item#329384.
Consumables of processing machines
5
From Japan
On 2018-05-14 18:47:31
I use it in a place wetted by water, but I use it for about half a year. It is a reliable manufacturer.
This review is about item#329287.
For reduction gear
5
From Japan
On 2018-05-05 16:04:35
I thought that it might be in the place I was troubled because it was not possible to purchase this size, so I found out looking for it, although the keyword search is the same one, the product is very good.
This review is about item#350217.
Model production of hobby
5
From Japan
On 2018-04-08 21:16:47
I wanted to use it in a hurry, I appreciate early response.
This review is about item#329637.
Used for repair of grinder
5
From Japan
On 2018-04-02 15:59:55
It is a product without problem. I purchased other parts as well. I was glad that I could buy it cheaply.
This review is about item#329533.
Model airplane motor bearings
4
From Japan
On 2018-03-29 22:14:24
I decided to purchase because it matched the used motor. Although it was used impression, it was not particularly discomfort.
This review is about item#352274.
For power tool repair
5
From Japan
On 2018-03-26 15:43:11
We are very sorry at high quality and low price. Sincerely.
This review is about item#329585.
Hobby
5
From Japan
On 2018-03-23 17:24:52
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#351391.