Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type 606

by NTN
4.68 (28)
Item.#
00329244
Mfr.#
606
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
17
Standard static Load Rating (kN)
0.865
Type
Open type
Inside Diameter d (phi mm)
6
Width B (mm)
6
Standard Dynamic Load Rating (kN)
2.19
Material
High carbon chromium bearing steel
TRUSCO Part Number
224-8042
Customer Reviews
5 star 22
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.68
28 Customer Reviews
The reviews are automatic translation.
Motorcycle's
5
From Japan
On 2018-01-16 20:10:26
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#329341.
For facility parts replacement
3
From Japan
On 2017-12-14 15:40:01
It is used as a replacement for equipment trouble, and goods receipt is also saved quickly.
This review is about item#329497.
Bearing change of hand spinner
3
From Japan
On 2017-12-12 05:56:25
I degreased and used it, but it was rough and the surrounding was not good. It can not be helped though because it is a method of use outside the assumption of the manufacturer.
This review is about item#00329743.
Machine maintenance
5
From Japan
On 2017-11-15 14:53:52
I am trusting that the company I am making is top notch. Also repeat.
This review is about item#329341.
Bearing change of hand spinner
5
From Japan
On 2017-10-30 08:28:04
The hand spinner that the customer's child (+ Child) had had used bearings that were so severe so I exchanged it for service. It is completely out of work, but I was very pleased, and I got a job of maintenance so let's do so (laugh) Quality is no problem, and above all else, delivery is earlier than squeezing parts supplier (out of stock) and I am saved.
This review is about item#00329341.
For teaching materials of junior high school social studies etc
5
From Japan
On 2017-10-17 19:35:52
Exchange one of the same two hand spinners for this NTN bearing. I compared the students with the original (perhaps the product of China etc). Compared to the original product which has a rough sense of rotation, it is manufactured by NTN which rotates more smoothly than "it does not become comparable". I was able to realize the difference in technology between Japan and other countries. However, as for the hand spinner, which one is the right answer, there are many students that "I do not feel like turning" to be very smooth, and one student raised a voice like "Prius".
This review is about item#329445.
Fishing tool maintenance
5
From Japan
On 2017-09-22 16:38:12
It fits perfectly inside the handle knob and it does not become a smooth rotation
This review is about item#351251.
Hand spinner
3
From Japan
On 2017-09-13 14:59:52
After all it was suitable for the price. It is not suitable for hand spinner.
This review is about item#329341.
Hand Spinner Production
4
From Japan
On 2017-08-24 19:18:24
Use degreased. Originally it was around 3 minutes, but in a few days it got strange sounds and strange sounds came around for only about one minute. However, it is good quality as it goes without being damaged.
This review is about item#329244.
Bearing exchange of radio control engine
5
From Japan
On 2017-07-19 21:27:33
I used it for bearing exchange of radio control engine. As expected there is nothing wrong with NTN.
This review is about item#329296.