Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings , Small Diameter Ball Bearings Llb

Miniature Ball Bearings , Small Diameter Ball Bearings Llb 608LLB

by NTN
5.00 (25)
Item.#
00329357
Mfr.#
608LLB
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (kN)
3.35
TRUSCO Part Number
224-8921
Inside Diameter d (phi mm)
8
Width B (mm)
7
Allowable Rotation Speed (min-1)
Grease lubrication: 32,000 Oil lubrication: 37,000
Outside Diameter D (phi mm)
22
Standard static Load Rating (kN)
1.40
Coefficient
12.5
Chamfer Dimensions r (mm)
A minimum of 0.3
Seal
Both sides non-contact rubber seal shaped
Customer Reviews
5 star 25
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
25 Customer Reviews
The reviews are automatic translation.
As it is a part, it is not used for work. "
5
From Japan
On 2017-12-24 06:43:47
I occasionally use it, but it was as planned as usual.
This review is about item#00329454.
Personal processing
5
From Japan
On 2017-07-11 17:38:06
I bought things for processing as I tried. I have not done any processing yet, but I think that it is a safe quality since it is made by NTN.
This review is about item#329603.
Surf skating on the wheel
5
From Japan
On 2017-07-11 15:01:41
Just installed without thinking anything anymore. It is play or distance and it is very nice. I do not stop even if I rotate for the time being. Whether it will grow more if you degrease it to oil, let's see the situation about a month for the time being.
This review is about item#329357.
Makita Thunder bearing replacement repair
5
From Japan
On 2017-01-06 07:38:02
I changed it to LLB and installed it, but I wonder if I will last long
This review is about item#00329551.
Bearing change of bicycle wheel
5
From Japan
On 2016-12-22 15:46:26
Although I exchanged it for the first time, the work is not too difficult, so the rotation after replacement became very smooth. I'd like to exchange regularly as it is a low price.
This review is about item#329402.
Bicycle wheel maintenance
5
From Japan
On 2016-11-05 10:00:58
I also bought the Osaka soul for comparison, but it seemed to be better for this one. I also turned to be able to mistake by having replaced it.
This review is about item#329357.
Bearing change of electric tool
5
From Japan
On 2016-06-28 07:17:25
I can use it without any problem.
This review is about item#00329357.
Bearing exchange of aquarium pump (IWAKI)
5
From Japan
On 2016-03-29 17:39:07
It's perfectly good for repair, so it's expensive, so I replaced it by myself so it's a small one so I'm glad that it is for postal mail shipping
This review is about item#00329506.
Skateboard
5
From Japan
On 2016-01-27 14:48:12
The grease inside which it is first applied is degreased and used as an oil bearing. Anyway smooth! Push is also light! It is "individual subjectivity" that elongation by one push extends from certain famous skate brands As expected, Japanese industrial products are to say the best in the world. Also, the price is cheap! It is convenient to order from 1 piece! I also use daily for about 1 month, but I personally do not have any problem at all.
This review is about item#00329357.
bicycle
5
From Japan
On 2015-12-24 07:51:05
I think that the price was also cheap and the goods were also good. Shipment was also quick.
This review is about item#00329357.