Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings , Small Diameter Ball Bearings Llu
  • Miniature Ball Bearings , Small Diameter Ball Bearings Llu
  • Miniature Ball Bearings , Small Diameter Ball Bearings Llu

Miniature Ball Bearings , Small Diameter Ball Bearings Llu 608LLU

by NTN
4.72 (18)
Item.#
00329366
Mfr.#
608LLU
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
3.35
Seal
Double-sided contact rubber seal type
TRUSCO Part Number
224-8913
Inside Diameter d (phi mm)
8
Width B (mm)
7
Allowable Rotation Speed (min-1)
Grease lubrication: 32000 Oil lubrication: 37000
Standard static Load Rating (kN)
1.40
Material
High carbon chromium bearing steel
Coefficient
12.5
Chamfer Dimensions r (mm)
Minimum 0.3
Outside Diameter D (phi mm)
22