Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type 626

by NTN
4.76 (21)
Item.#
00329497
Mfr.#
626
Package Qty.
1PC
Ship pack of
1
1.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
6
Standard Dynamic Load Rating (kN)
2.34
Material
High carbon chromium bearing steel
TRUSCO Part Number
224-8140
Outside Diameter D (phi mm)
19
Standard static Load Rating (kN)
0.885
Type
Open form
Inside Diameter d (phi mm)
6
Customer Reviews
5 star 17
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
Hand spinner
3
From Japan
On 2017-09-13 14:59:52
After all it was suitable for the price. It is not suitable for hand spinner.
This review is about item#329341.
Hand Spinner Production
4
From Japan
On 2017-08-24 19:18:24
Use degreased. Originally it was around 3 minutes, but in a few days it got strange sounds and strange sounds came around for only about one minute. However, it is good quality as it goes without being damaged.
This review is about item#329244.
Bearing exchange of radio control engine
5
From Japan
On 2017-07-19 21:27:33
I used it for bearing exchange of radio control engine. As expected there is nothing wrong with NTN.
This review is about item#329296.
Fishing tool overhaul
5
From Japan
On 2017-06-12 12:24:56
Purchase because of reel overhaul Because it is an old model, it is convenient to be prepared separately from the manufacturer as there is no even drawing
This review is about item#351425.
Hand made spinner bearing
4
From Japan
On 2017-05-21 15:39:45
Of two purchases, one is perfect, the other has some play (there is no problem if used under normal load)
This review is about item#329341.
Model production etc.
5
From Japan
On 2017-03-10 21:09:58
I was looking for something of high quality with this size. Although I am still using it shortly, I think whether there is no problem.
This review is about item#350314.
It is used for motorcycle engine.
5
From Japan
On 2016-12-14 14:01:22
There is no problem in use, it is satisfied with less than half the amount of genuine parts.
This review is about item#329341.
For drum pedal repair
5
From Japan
On 2016-06-18 14:50:46
Naturally the quality is not a problem at all. Since each one was packaged and the label was affixed, work proceeded smoothly without mistaking as other part numbers. Even a small number could be purchased and it was greatly saved, so I used coupons, so real fees were 0 yen and I was satisfied with it.
This review is about item#00329296.
overhaul
5
From Japan
On 2015-12-19 20:32:12
There is no mistake in the product. The price is cheap, but before that I think that shipping cost was free even if only one bearings were purchased. I am quite troubled to make it free shipping. Even if the delivery method changes, I will not say that the shipping fee is free (it is free at Yodobashi) It will become easier to buy if it is cheaper.
This review is about item#00329341.
Vaporizer shaft
5
From Japan
On 2015-10-14 06:53:01
Reliable with the accuracy of the truth. Although it is a size not found in the shop front, dispatch is also speedy and saved.
This review is about item#00329296.