Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings , Small Diameter Ball Bearings Llu
  • Miniature Ball Bearings , Small Diameter Ball Bearings Llu
  • Miniature Ball Bearings , Small Diameter Ball Bearings Llu

Miniature Ball Bearings , Small Diameter Ball Bearings Llu 626LLU

by NTN
4.72 (18)
Item.#
00329515
Mfr.#
626LLU
Package Qty.
1PC
Ship pack of
1
2.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coefficient
12.1
Chamfer Dimensions r (mm)
A minimum of 0.3
Outside Diameter D (phi mm)
19
Standard static Load Rating (kN)
0.885
Material
High carbon chromium bearing steel
Allowable Rotation Speed (min-1)
Grease lubrication: 34000 Oil lubrication: 40,000
Inside Diameter d (phi mm)
6
Width B (mm)
6
Standard Dynamic Load Rating (kN)
2.34
Seal
Double-sided contact rubber seal type
TRUSCO Part Number
224-8972
Customer Reviews
5 star 15
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Electrical equipment
4
From Japan
On 2017-12-06 11:17:45
I have used various manufacturers Although it is not special, it does not matter.
This review is about item#329515.
For electrical equipment
3
From Japan
On 2017-10-26 15:41:15
I was sick of trying it lazily Well, I think.
This review is about item#329664.
To assist the motor shaft
3
From Japan
On 2017-09-15 15:07:34
Because it is a maker item, purchase thought that it can be used with confidence. Assist the force applied to the motor shaft. Test use.
This review is about item#329463.
For bicycles
5
From Japan
On 2017-04-05 08:41:34
The price is also cheap, the quality is also no problem. I did a nice shopping.
This review is about item#00329366.
The movable part of the swing arm of the bicycle
5
From Japan
On 2016-09-29 16:37:20
Previously it was a bearing from an overseas manufacturer, but this time it will move smoothly
This review is about item#329366.
Starter, hand grinder exchange bearings
5
From Japan
On 2015-12-11 18:24:09
I am using it without problems.
This review is about item#00329366.
Bearing for bearings
5
From Japan
On 2015-11-25 19:20:46
Ease of use, affordability is best.
This review is about item#00329664.
It is used for engines for competition off-road radio controlled cars (1/8 racing buggy).
5
From Japan
On 2015-05-01 23:18:25
The place to use is a lot of sand dust, it is a painful use condition, but it is kept better than the normal item and I am very satisfied very much. It is good that it is less expensive than normal than anything else.
This review is about item#00329463.
For vacuum cleaner main motor
5
From Japan
On 2015-01-11 21:37:48
As expected, NTN's bearing rotation noise is also quiet.
This review is about item#00329366.
Bicycle hub bearing
5
From Japan
On 2014-02-16 21:46:01
I bought it for the bicycle hub bearing exchange for children. Since the bearings made in China that had been attached at the time of purchasing a bicycle had been crushed, purchased here. Since the product is a domestic seal bearing, reliability is outstanding. The price is cheap, we arrive at hand on the next day of order, we are very satisfied.
This review is about item#00329366.