Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings Small Deep Groove Ball Bearings, Open Type

Miniature Ball Bearings Small Deep Groove Ball Bearings, Open Type 626Z

by NTN
5.00 (3)
Item.#
00329524
Mfr.#
626Z
Package Qty.
1PC
Ship pack of
1
1.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
6
Outside Diameter D (phi mm)
19
Width B (mm)
6
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for bearing replacement of small vacuum cleaner motor
5
From Japan
On 2017-01-31 15:17:37
In Monotaro, sorts of bearings are saved because they are abundant and inexpensive and can be purchased from one piece! The vacuum cleaner was restored and the repair cost was made cheap!
This review is about item#329375.
Bath ventilator Bearing change
5
From Japan
On 2016-08-11 19:33:36
The bearings themselves were small so we could easily change them. When ordering with the side number in the course of disassembly and trying all the roses, it seems that double sided seal, ordered one sided seal, sign was wrong, manufacturer name is not written, and it is done Because there is no choice, it is not changed as it is It is a place that rarely puts it in this time, so NTN was used, but if it is a place that can be easily exchanged (reliability), may it be a monotaur or a man? Is it? I use it differently, I do not know what is different from me, though? Feeling
This review is about item#329524.
As a replacement part of the starter etc
5
From Japan
On 2015-12-11 18:09:22
It is cheap and saved.
This review is about item#00329323.