Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)

Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange) 626ZZ

by NTN
4.85 (112)
Item.#
00329533
Mfr.#
626ZZ
Package Qty.
1PC
Ship pack of
1
1.81 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Flange
No flange
Outside Diameter D (phi mm)
19
Standard static Load Rating (kN)
0.885
Inside Diameter d (phi mm)
6
Width B (mm)
6
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (kN)
2.34
TRUSCO Part Number
224-8158
Chamfer Dimensions r (mm)
0.3
Seal
Both shield types (steel-made seal)
Customer Reviews
5 star 100
4 star 7
3 star 5
2 star 0
1 star 0
Review Rating: 4.85
112 Customer Reviews
The reviews are automatic translation.
Sharp plasma cluster air conditioner fan motor repair (noise)
5
From Japan
On 2017-08-10 11:03:42
Noticed the generation of abnormal noise from the fan motor. Although I thought that it was necessary to replace the motor, I found out the same size bearings with Mr. Tarotaro. With slight expense and easy replacement work (perfect size) completed. I am very satisfied.
This review is about item#00329384.
Machine maintenance
5
From Japan
On 2017-06-12 10:51:19
It is very nice to be able to purchase bearings of various sizes from one.
This review is about item#352186.
It is a replacement part of the blade guide of the band saw
5
From Japan
On 2017-05-23 16:52:48
Since it is the same model as the parts that was originally installed, it operates without problems. It is appreciated that repair items can be easily obtained
This review is about item#329384.
Used for supporting the tire of the rotating shaft
5
From Japan
On 2017-05-10 16:55:55
For both functional, structural, rigidity and dimensions, this was what I wanted.
This review is about item#352204.
Repair of open tape deck
5
From Japan
On 2017-05-02 23:10:08
Purchased as maintenance reserve. There is no such thing as a problem because it is a general purpose item. Rotation check is also good.
This review is about item#329384.
For Hobby (RC)
5
From Japan
On 2017-03-23 09:01:33
It is used as a brushless motor exchange bearings of radio controlled electric aircraft. Motor is made in China, there is a problem in durability and bearings will be bad immediately. By exchanging for a bearing made in Japan, the rotation becomes smooth and the motor sound becomes quiet as well.
This review is about item#352177.
Ventilator motor
5
From Japan
On 2017-02-26 18:34:45
The direction of obviously turns smoothly in the state of bag withdrawing from the half amount of things we bought together.
This review is about item#329533.
Machine maintenance
5
From Japan
On 2017-02-25 23:17:03
It takes time to obtain a small diameter bearing and it is useful because it can be purchased from one piece.
This review is about item#352344.
Ventilator motor
5
From Japan
On 2017-02-13 14:35:34
I got a noise from the motor, so I ordered it as a replacement part. Quality is satisfactory, but it was smooth and helpful from order to arrival.
This review is about item#329384.
Parts replacement of Hitachi Hand Router M8 purchased about 15 years ago.
5
From Japan
On 2017-01-19 15:18:28
Thanks to this parts acquisition it was possible to fix it myself. It cost us 8000 yen for maker repair so it was very helpful.
This review is about item#329384.