Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings , Small Diameter Ball Bearings Llb
  • Miniature Ball Bearings , Small Diameter Ball Bearings Llb
  • Miniature Ball Bearings , Small Diameter Ball Bearings Llb

Miniature Ball Bearings , Small Diameter Ball Bearings Llb 627LLB

by NTN
5.00 (25)
Item.#
00329551
Mfr.#
627LLB
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Coefficient
12.5
Chamfer Dimensions r (mm)
Minimum 0.3
Outside Diameter D (phi mm)
22
Standard static Load Rating (kN)
1.40
Allowable Rotation Speed (min-1)
Grease lubrication: 32000 Oil lubrication: 37000
TRUSCO Part Number
224-9006
Inside Diameter d (phi mm)
7
Width B (mm)
7
Standard Dynamic Load Rating (kN)
3.35
Seal
Double sided non-contact rubber seal type