Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)

Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange) 628ZZ

by NTN
4.84 (124)
Item.#
00329637
Mfr.#
628ZZ
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flange
No flange
Standard static Load Rating (kN)
1.59
Inside Diameter d (phi mm)
8
Width B (mm)
8
Standard Dynamic Load Rating (kN)
4.00
Material
High carbon chromium bearing steel
TRUSCO Part Number
224-8191
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
24
Seal
Double shield type (seal made from steel sheets)
Customer Reviews
5 star 110
4 star 8
3 star 6
2 star 0
1 star 0
Review Rating: 4.84
124 Customer Reviews
The reviews are automatic translation.
For engine operation test
5
From Japan
On 2018-02-18 18:51:23
It was nice to have very good precision without gaps. Also I would like to ask you when you need it.
This review is about item#329734.
Circulator bearing
4
From Japan
On 2018-02-13 18:27:12
I was able to install it well and it was very good. I was surprised
This review is about item#329533.
Surface grinding machine slider Dustproof armor
5
From Japan
On 2018-01-26 15:35:18
The durability of this product was 250 mm moving distance / times × 480 times / day × 21 days / month × 12 months × 15 years. It is a cheap important part.
This review is about item#329235.
Part replacement for 3D printers
5
From Japan
On 2018-01-16 20:14:31
Goods also immediately arrived with goods purchased with other goods by replacing the parts of the 3D printer was a good item.
This review is about item#350217.
Change bearing
3
From Japan
On 2017-12-19 22:07:05
I got it because I was able to handle with genuine parts. no problem.
This review is about item#329481.
Ventilator repair
5
From Japan
On 2017-12-14 19:10:27
It was a ventilation fan that had been around for 13 years. I was able to complete the repair promptly.
This review is about item#351373.
Machine maintenance
5
From Japan
On 2017-11-22 15:14:56
It is convenient because it can be purchased from 1 piece. I will use it when free shipping.
This review is about item#329235.
Used in bearing replacement of electric motor rotor of the sirocco fan of the range hood
5
From Japan
On 2017-11-11 18:20:41
Remove the sirocco fan and the electric motor from the range hood. Next, disassemble the electric motor and remove the rotor from inside. Next, remove the deteriorated bearing by using the bearing puller from the rotor, attach a new bearing, and check the reverse operation to proceed normally. Bearings are cheaper than purchasing locally.
This review is about item#329786.
For hand spinner
5
From Japan
On 2017-10-27 15:30:06
I tried to make topic hand spinner in the company. I tried dry bearings. I did not turn around for about 1 minute.
This review is about item#329235.
Used for model engines
5
From Japan
On 2017-10-25 12:01:54
We have dealings with a sense of security. In addition, there is an edge!
This review is about item#351391.