Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings , Small Diameter Ball Bearings Llu
  • Miniature Ball Bearings , Small Diameter Ball Bearings Llu
  • Miniature Ball Bearings , Small Diameter Ball Bearings Llu

Miniature Ball Bearings , Small Diameter Ball Bearings Llu 635LLU

by NTN
4.76 (21)
Item.#
00329761
Mfr.#
635LLU
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
19
Standard static Load Rating (kN)
0.885
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
5
Allowable Rotation Speed (min-1)
(grease lubrication) 34000 (oil lubrication) 40000
Standard Dynamic Load Rating (kN)
2.34
Seal
Both sides contact Sealed
Coefficient
12.1
Width B (mm)
6
Customer Reviews
5 star 18
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
Used for replacing wheelbearings of DR250S SJ44A
5
From Japan
On 2018-05-08 23:32:29
I used it for overhaul. It is satisfactory to use genuine parts and no difference.
This review is about item#329366.
For machine shaft
5
From Japan
On 2018-05-06 09:02:18
Since it is a contact seal type, it is very handy to prevent dust and other intrusion. If you want to operate lightly, choose "non-contact type" and buy it, you will regret it because the movement is distasteful. I use it appropriately according to the purpose.
This review is about item#329314.
Self-made machinery
5
From Japan
On 2018-03-19 21:17:29
If you order a few items with small objects, you can place orders without hesitation.
This review is about item#329515.
Electrical equipment
4
From Japan
On 2017-12-06 11:17:45
I have used various manufacturers Although it is not special, it does not matter.
This review is about item#329515.
For electrical equipment
3
From Japan
On 2017-10-26 15:41:15
I was sick of trying it lazily Well, I think.
This review is about item#329664.
To assist the motor shaft
3
From Japan
On 2017-09-15 15:07:34
Because it is a maker item, purchase thought that it can be used with confidence. Assist the force applied to the motor shaft. Test use.
This review is about item#329463.
For bicycles
5
From Japan
On 2017-04-05 08:41:34
The price is also cheap, the quality is also no problem. I did a nice shopping.
This review is about item#00329366.
The movable part of the swing arm of the bicycle
5
From Japan
On 2016-09-29 16:37:20
Previously it was a bearing from an overseas manufacturer, but this time it will move smoothly
This review is about item#329366.
Starter, hand grinder exchange bearings
5
From Japan
On 2015-12-11 18:24:09
I am using it without problems.
This review is about item#00329366.
Bearing for bearings
5
From Japan
On 2015-11-25 19:20:46
Ease of use, affordability is best.
This review is about item#00329664.