Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped
  • Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped
  • Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped

Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped 6800LLB

by NTN
4.50 (8)
Item.#
00329804
Mfr.#
6800LLB
Package Qty.
1PC
Ship pack of
1
6.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
1.83
Material
High carbon chromium bearing steel
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
19
Standard static Load Rating (kN)
0.925
Inside Diameter d (phi mm)
10
Width B (mm)
5
Type
Double sided non-contact rubber seal type
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Bearing of bicycle-free body
5
From Japan
On 2016-02-15 14:39:24
Unlike what is the cost of the off-the-shelf, it is impeccable.
This review is about item#08986433.
Road bike free body bearing
5
From Japan
On 2015-05-16 20:01:17
This review was written in bearing exchange in the free body of road bike. Is it have stable quality with truly made in Japan bearing.
This review is about item#00329953.
Bicycle Hubs
5
From Japan
On 2015-01-29 22:21:18
Yeah, really good. NTN are reliable, and the bearings are always very smooth. I have used a lot of these 6803 bearings for servicing hubs. They are always accurately made, and last a long time. Price is fair too. Postage cost is a bit high, unless you spend over 3000yen, then it is free. Will continue to buy these bearings for sure. Would like a ceramic option too!
This review is about item#00329953.
Bicycle wheels
5
From Japan
On 2014-07-10 13:36:08
System, the rotation of both, I think that great.
This review is about item#00329953.
I use the bicycle hub.
5
From Japan
On 2014-05-06 18:51:13
It was perfect.
This review is about item#00329953.
Replacement part
5
From Japan
On 2013-11-12 14:40:56
Commodity is no problem in the first-class manufacturer. very good
This review is about item#00329856.
Repair parts of the competition for the bicycle
1
From Japan
On 2013-07-23 19:12:25
It was Mashi Gatagaki in a month from use. I'm sorry to Chinese-made bearings that comes with genuine was fine for more than one year. Next time will be to NSK.
This review is about item#00329901.
Motorcycle parts production
5
From Japan
On 2010-02-26 11:47:32
I think that good.
This review is about item#00329856.