Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type
  • Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type
  • Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type

Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type 6800LLU

by NTN
4.56 (9)
Item.#
00329813
Mfr.#
6800LLU
Package Qty.
1PC
Ship pack of
1
6.46 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
24000
Standard Dynamic Load Rating KN ([kgf])
1.83[187]
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
19
Type
Double-sided contact rubber seal type
Standard Static Rating Load KN ([kgf])
0.925[94]
Inside Diameter d (phi mm)
10
Width B (mm)
5
Material
High carbon chromium bearing steel
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Road Bike BB
3
From Japan
On 2016-06-01 14:34:38
Buy for BB of road bike. Is a normal 6806LLU. It does not even dare bad.
This review is about item#00330111.
As head parts bearing the Pinarello Dogma 60.1
5
From Japan
On 2016-01-13 21:09:42
Size is not usable without a problem because it is the same. In addition, it does not feel affected by the handling in contact seal.
This review is about item#00330111.
Maintenance of vehicle
5
From Japan
On 2015-11-04 17:48:02
It can be used with confidence because NTN product.
This review is about item#00330215.
Exchange of road bike of the bottom bracket
5
From Japan
On 2015-10-14 21:14:45
Purchase bearing the exchange of BB30. Still it is no NTN rotation smooth and complain of domestic. If replaced with beans that maintenance is not needed, such as a ceramic ones.
This review is about item#00330111.
Repair of machinery
4
From Japan
On 2015-08-05 07:22:56
Yes are also available to obtain hard to count of bearings we are grateful.
This review is about item#00330066.
Address V125G driven
5
From Japan
On 2015-05-22 16:09:03
It was purchased in leveling exchange-driven address V125G. Genuine will close 1800 yen will be saved can be found at less than half.
This review is about item#08986381.
Used to BB30 of bicycle
5
From Japan
On 2014-10-03 18:03:27
The BB30 bearings of Cannondale to Gorigori in to about 2000km to the ceramic. Cleaning quite frequently, but had been grease up, exchange did give up from here to the domestic bearing. Disposable at this price is also OK if the. A feeling of use is smooth, precision was also down pat. Also I would like to buy!
Hub bearing of a bicycle wheel (road racer)
4
From Japan
On 2014-08-24 16:38:32
I do not mind specially, but it is a good degree of accuracy because it is bearing of the Japanese manufacturer.
This review is about item#00329962.
Road bike BB30 bearings exchange
5
From Japan
On 2013-11-18 19:25:19
Buy road bike BB30 for bearing replacement. Genuine products was replaced by NTN-made bearings because of the high price in the foreign-made. Feeling of use, I feel rotational performance stable even as better than the genuine products. I do not know yet because the volatility is not to embezzle, but two to three years, I think that it is all right. Bearing is good made in Japan.
This review is about item#00330111.