Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z

Deep Groove Ball Bearings 6800 Series Z 6800Z

by NTN
Item.#
00329822
Mfr.#
6800Z
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
19
Width (mm)
5
Type
Steel plate on one side seal type
Outer Diameter (phi mm)
19
Inner Diameter (phi mm)
10
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
10
Width B (mm)
5