Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Open-Type
  • Deep Groove Ball Bearings 6800 Series Open-Type
  • Deep Groove Ball Bearings 6800 Series Open-Type

Deep Groove Ball Bearings 6800 Series Open-Type 6801

by NTN
4.50 (4)
Item.#
00329847
Mfr.#
6801
Package Qty.
1PC
Ship pack of
1
5.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
1.04[106]
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
21
Type
Open type
Allowable Rotation Speed (min-1)
29000(grease lubrication)/35000 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
1.92[195]
Width B (mm)
5
Material
High carbon chromium bearing steel
TRUSCO Part Number
214-0241
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
tool
5
From Japan
On 2016-12-17 10:41:46
Cheaper than buying at the agency, since the early thankfully. Variation in the brand item is also not stable.
This review is about item#329944.
The swing arm retrofit of bike
4
From Japan
On 2016-11-23 21:41:17
Had marked with shaft 15mm in 32x15x9, it is 32x14x9 in retrofit after use shaft 14mm was color production of thick 3mm ensure buy a 32x20x7 like such does not exist. It was good because it somehow.
This review is about item#329996.
Repair of electric reel
4
From Japan
On 2015-06-16 19:15:30
Soon I reach I am grateful, but the next time anxiety for part number is not listed in the product
This review is about item#00330041.
Replace the mechanical parts
5
From Japan
On 2014-10-22 20:08:51
It can be used normally
This review is about item#00330696.