Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z

Deep Groove Ball Bearings 6800 Series Z 6801Z

by NTN
Item.#
00329874
Mfr.#
6801Z
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Width B (mm)
5
Inner Diameter (phi mm)
12
Material
High carbon-chromium bearing steel
Outer Diameter (phi mm)
21
Outside Diameter D (phi mm)
21
Width (mm)
5