Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series ZZ
  • Deep Groove Ball Bearings 6800 Series ZZ
  • Deep Groove Ball Bearings 6800 Series ZZ
  • Deep Groove Ball Bearings 6800 Series ZZ

Deep Groove Ball Bearings 6800 Series ZZ 6801ZZ

by NTN
4.50 (6)
Item.#
00329883
Mfr.#
6801ZZ
Package Qty.
1PC
Ship pack of
1
5.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
21
Standard static Load Rating (kN)
1.04
Type
Double-sided steel plate shield type
Width B (mm)
5
Standard Dynamic Load Rating (kN)
1.92
Material
High carbon chromium bearing steel
TRUSCO Part Number
214-0250
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Replacement parts for RC helicopter
3
From Japan
On 2015-10-14 14:41:56
I do not know well, such as durability because it does not have standing is so much time to exchange, but looks good rather than made in China that is attached initially.
This review is about item#00329831.
Use the bearing of the workpiece.
5
From Japan
On 2015-04-13 17:21:53
I think that it is necessary and sufficient performance.
This review is about item#00330136.
Selling furniture
5
From Japan
On 2013-11-20 15:07:50
It is using the wheel part of the movement for the cart of the amusement park. It is frequently used furniture, but it does not have first to leave is a problem with the bearings. Once for usage is low, purchase of in MonotaRO is, we have survived very.
This review is about item#00330084.
Attached to our products.
5
From Japan
On 2012-09-10 12:00:51
Price than other sites is also cheaper delivery also quickly. Also will buy.
This review is about item#00330181.
Used in car parts.
4
From Japan
On 2012-04-24 14:09:00
This manufacturer only do not know because you have never used I think that is good.
This review is about item#00330084.
Winch repair
5
From Japan
On 2011-12-12 12:18:54
Size and type is rich in things of hope is now in hand. Because in the case when the number of orders is small, a large number of orders to use the free shipping of bearing Taro is cheap here site we ask. In any case we have survived very.
This review is about item#00330032.