Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z

Deep Groove Ball Bearings 6800 Series Z 6802Z

by NTN
Item.#
00329926
Mfr.#
6802Z
Package Qty.
1PC
Ship pack of
1
6.54 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Outer Diameter (phi mm)
24
Outside Diameter D (phi mm)
24
Width (mm)
5
Inside Diameter d (phi mm)
15
Width B (mm)
5
Inner Diameter (phi mm)
15