Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z

Deep Groove Ball Bearings 6800 Series Z 6803Z

by NTN
Item.#
00329971
Mfr.#
6803Z
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-09
Now we ship to...
...see all
Item Feature
Width B (mm)
5
Inner Diameter (phi mm)
17
Material
High carbon-chromium bearing steel
Outer Diameter (phi mm)
26
Outside Diameter D (phi mm)
26
Width (mm)
7
Inside Diameter d (phi mm)
17