Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series ZZ
  • Deep Groove Ball Bearings 6800 Series ZZ
  • Deep Groove Ball Bearings 6800 Series ZZ
  • Deep Groove Ball Bearings 6800 Series ZZ

Deep Groove Ball Bearings 6800 Series ZZ 6803ZZ

by NTN
4.50 (6)
Item.#
00329987
Mfr.#
6803ZZ
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
TRUSCO Part Number
214-0292
Width B (mm)
5
Standard Dynamic Load Rating (kN)
2.23
Type
Double-sided steel plate shield type
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
26
Standard static Load Rating (kN)
1.46