Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z

Deep Groove Ball Bearings 6800 Series Z 6805Z

by NTN
Item.#
00330075
Mfr.#
6805Z
Package Qty.
1PC
Ship pack of
1
7.97 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Inner Diameter (phi mm)
25
Type
Steel plate on one side seal type
Outer Diameter (phi mm)
37
Outside Diameter D (phi mm)
37
Width (mm)
7
Inside Diameter d (phi mm)
25
Width B (mm)
7