Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z

Deep Groove Ball Bearings 6800 Series Z 6806Z

by NTN
Item.#
00330127
Mfr.#
6806Z
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
30
Width B (mm)
7
Inner Diameter (phi mm)
30
Material
High carbon-chromium bearing steel
Outer Diameter (phi mm)
42
Outside Diameter D (phi mm)
42
Width (mm)
7