Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings 6800 Series ZZ
  • Deep Groove Ball Bearings 6800 Series ZZ
  • Deep Groove Ball Bearings 6800 Series ZZ
  • Deep Groove Ball Bearings 6800 Series ZZ

Deep Groove Ball Bearings 6800 Series ZZ 6806ZZ

by NTN
4.57 (7)
Item.#
00330136
Mfr.#
6806ZZ
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
7
Standard Dynamic Load Rating (kN)
4.70
Material
High carbon chromium bearing steel
TRUSCO Part Number
214-0357
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
42
Standard static Load Rating (kN)
3.65
Type
Double-sided steel plate shield type
Chamfer Dimensions r (mm)
0.3
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
As a replacement part of the radio control
5
From Japan
On 2018-02-05 14:32:55
The product is as model number. It would be nice if there is a discount on quantity bulk buying ...
This review is about item#329935.
RC helicopter replacement part
3
From Japan
On 2015-10-14 14:41:56
I do not understand the durability etc so much because I do not have much time to replace, but it seems better than originally made in China.
This review is about item#00329831.
It is used for bearing of work piece.
5
From Japan
On 2015-04-13 17:21:53
I think that it is necessary and sufficient performance.
This review is about item#00330136.
Sales fixture
5
From Japan
On 2013-11-20 15:07:50
I am using it for the wheel part of the cart for the amusement park. Although it is a frequently used fixture, there is no problem that a problem will occur in the bearing. Because the amount of usage is small, purchasing with MonotaRO is very helpful.
This review is about item#00330084.
Installed to our products.
5
From Japan
On 2012-09-10 12:00:51
The price is also cheaper than other sites and delivery is quick. We will also purchase.
This review is about item#00330181.
Used in car parts.
4
From Japan
On 2012-04-24 14:09:00
I do not know because I have used only this manufacturer, but I think it is good.
This review is about item#00330084.
Winch repair
5
From Japan
On 2011-12-12 12:18:54
I got something of hope with abundant size and variety. When the number of orders is small, please use free shipping bearing tallow in case of large number of orders because this site is cheap. Either way we are very sorry.
This review is about item#00330032.