Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z
  • Deep Groove Ball Bearings 6800 Series Z

Deep Groove Ball Bearings 6800 Series Z 6809Z

by NTN
Item.#
00330276
Mfr.#
6809Z
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Width B (mm)
7
Inner Diameter (phi mm)
45
Material
High carbon-chromium bearing steel
Outer Diameter (phi mm)
58
Outside Diameter D (phi mm)
58
Width (mm)
7
Inside Diameter d (phi mm)
45