The reviews are automatic translation.
To the bottom bracket of the bicycle.
From Japan
On 2017-12-26 14:35:11
As expected it is a stable bearing. It is also very popular with customers.
For BB replacement for road bike
From Japan
On 2017-10-10 14:52:25
Since the BB bearing deteriorated, I'd like to try a non-contact bearing that is light in rotation and ordered for replacement. The size could be installed without problems.
I felt a light feeling when turning the bearing by hand.
I attached a crank and tried it but I feel good and the crank is smooth.
It seems that the exchange frequency will be faster than usual, but if you exchange it yourself, the cost can be suppressed.
Bicycle hub bearing
From Japan
On 2017-09-07 16:47:17
I bought both sides contact of Osaka soul and non-contact on both sides at the same time, but noncontacter was heavier rotation and accuracy became uneasy, so I bought NTN again. It was just "loss of money buying".
Bicycle hub bearing
From Japan
On 2017-05-09 15:07:44
Genuine or better quality, rotation gentle. There is no missing item soon you get it, and it is cheap
Bicycle free body bearings
From Japan
On 2016-02-15 14:39:24
Unlike the one with the cost down of ready-made goods, it is perfect.
Road Bicycle Free Body Bearing
From Japan
On 2015-05-16 20:01:17
I used it for bearing exchange in the free body of the road bike. The quality is stabilized with running bearings made in Japan.
Bicycle Hubs
From Japan
On 2015-01-29 22:21:18
Yeah, really good. NTN is reliable, and the bearings are always very smooth. Price is fair too. Postage cost is Would continue to buy these bearings for sure. Would like a ceramic option too!
Bicycle wheel
From Japan
On 2014-07-10 13:36:08
I think that both the institution and the rotation are wonderful.
I use it for a bicycle hub.
From Japan
On 2014-05-06 18:51:13
It was perfect.
Replacement part
From Japan
On 2013-11-12 14:40:56
Product is no problem at first class manufacturer. very good