Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped
  • Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped
  • Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped

Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped 6817LLB

by NTN
4.56 (9)
Item.#
00330653
Mfr.#
6817LLB
Package Qty.
1PC
Ship pack of
1
67.12 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
85
Width B (mm)
13
Standard Dynamic Load Rating (kN)
18.7
Material
High carbon-chromium bearing steel
Standard Static Rating Load KN ([kgf])
19[1940]
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
110
Standard static Load Rating (kN)
19
Allowable Rotation Speed (min-1)
5700 (grease lubrication)
Standard Dynamic Load Rating KN ([kgf])
18.7[1910]
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Bicycle hub bearing
5
From Japan
On 2017-05-09 15:07:44
Genuine or better quality, rotation gentle. There is no missing item soon you get it, and it is cheap
This review is about item#329953.
Bicycle free body bearings
5
From Japan
On 2016-02-15 14:39:24
Unlike the one with the cost down of ready-made goods, it is perfect.
This review is about item#08986433.
Road Bicycle Free Body Bearing
5
From Japan
On 2015-05-16 20:01:17
I used it for bearing exchange in the free body of the road bike. The quality is stabilized with running bearings made in Japan.
This review is about item#00329953.
Bicycle Hubs
5
From Japan
On 2015-01-29 22:21:18
Yeah, really good. NTN is reliable, and the bearings are always very smooth. Price is fair too. Postage cost is Would continue to buy these bearings for sure. Would like a ceramic option too!
This review is about item#00329953.
Bicycle wheel
5
From Japan
On 2014-07-10 13:36:08
I think that both the institution and the rotation are wonderful.
This review is about item#00329953.
I use it for a bicycle hub.
5
From Japan
On 2014-05-06 18:51:13
It was perfect.
This review is about item#00329953.
Replacement part
5
From Japan
On 2013-11-12 14:40:56
Product is no problem at first class manufacturer. very good
This review is about item#00329856.
Repair parts for competition bicycles
1
From Japan
On 2013-07-23 19:12:25
I was touched by a month after use. I am sorry that the genuine Chinese made bearings were OK for over a year. Next time I will make it to NSK.
This review is about item#00329901.
Motorcycle parts production
5
From Japan
On 2010-02-26 11:47:32
I think it's good.
This review is about item#00329856.