Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type
  • Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type
  • Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type

Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type 6818LLU

by NTN
4.60 (10)
Item.#
00330714
Mfr.#
6818LLU
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating KN ([kgf])
19[1940]
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
115
Allowable Rotation Speed (min-1)
3000
Inside Diameter d (phi mm)
90
Width B (mm)
13
Material
High carbon-chromium bearing steel
Standard Static Rating Load KN ([kgf])
19.7[2010]