Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6900 Series Z
  • Deep Groove Ball Bearings 6900 Series Z
  • Deep Groove Ball Bearings 6900 Series Z

Deep Groove Ball Bearings 6900 Series Z 6900Z

by NTN
5.00 (2)
Item.#
00330872
Mfr.#
6900Z
Package Qty.
1PC
Ship pack of
1
4.92 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Width B (mm)
6
Material
High carbon chromium bearing steel
Allowable Rotation Speed (min-1)
36000 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
2.7(275)
Outside Diameter D (phi mm)
22
Type
Single sided steel plate seal type
Standard Static Rating Load KN ([kgf])
1.27(129)
Inside Diameter d (phi mm)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Inside the engine
5
From Japan
On 2016-10-21 21:45:01
As expected. It is certain that there is only adoption by manufacturers
This review is about item#8767674.
Using starter motor
5
From Japan
On 2016-03-24 09:05:33
It was saved because it was not a motorcycle replacement part.
This review is about item#00330924.