Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape
  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape
  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape

Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape 6902LLB

by NTN
4.90 (21)
Item.#
00330951
Mfr.#
6902LLB
Package Qty.
1PC
Ship pack of
1
6.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
15
Width B (mm)
7
Standard Dynamic Load Rating (kN)
3.65
Material
High carbon chromium bearing steel
Type
Double sided non-contact rubber seal type
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
28
Standard static Load Rating (kN)
2.00
TRUSCO Part Number
214-1035
Customer Reviews
5 star 19
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
21 Customer Reviews
The reviews are automatic translation.
Bicycle hub bearing (free body)
5
From Japan
On 2017-05-09 15:13:03
Do you want a lineup of fast, cheap, high performance, to say one-sided contact, one-sided non-contact if forbidden?
This review is about item#331003.
Compressor crank bearing
5
From Japan
On 2017-03-31 12:07:07
I can not say anything because there is not enough time after the exchange, but I can use it without problems.
This review is about item#331353.
To the Idler of the DA 62V
5
From Japan
On 2017-01-20 11:49:04
Since it seems that there are many people who use 6909 LLLU for F6 type idlers, I tried managing and exchanging, but it is heavier that I cry when I turn by hand after typing. 6909LLU and 6909LLB are ordered and spun by itself, 6909LLU is still heavy. So I adopted the 6909 LBB and installed it on the engine. By the way, the bearing removed from the old genuine was 6909 DDU.
This review is about item#331301.
Machine maintenance
5
From Japan
On 2016-12-26 15:06:08
I am satisfied that I can use it without any problem and the price is cheap.
This review is about item#331256.
Bicycle wheel bearing exchange
4
From Japan
On 2016-08-15 20:46:55
Purchase for Mavic's road bike rings for road biking. The bearing that was originally attached is a contact type, and the one attached this time is a non-contact type. Clearly the rotation became smooth, but it is not clear how much it will differ if you actually run.
This review is about item#330906.
machine
5
From Japan
On 2016-06-07 19:07:37
It is a reliable item
This review is about item#00330906.
Bicycle maintenance
5
From Japan
On 2016-05-27 18:47:09
Domestic bearings' bearings do not feel like spinning and durability very well.
This review is about item#08986984.
Bicycle hub
5
From Japan
On 2016-02-25 15:28:20
Nunetsu no nt n, no complaints.
This review is about item#00331003.
Jb 23w Jimny's tensioner for bearing replacement!
5
From Japan
On 2016-01-16 19:43:45
Jb23w Jimny's k6A Tensioner Bearings purchased for replacement! There was no abnormal noise and it became comfortable.
This review is about item#00331301.
Hub bearing exchange
5
From Japan
On 2015-11-02 20:40:44
Normally, there is no problem with use.
This review is about item#00331301.