Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6900 Series Z
  • Deep Groove Ball Bearings 6900 Series Z
  • Deep Groove Ball Bearings 6900 Series Z

Deep Groove Ball Bearings 6900 Series Z 6902Z

by NTN
5.00 (2)
Item.#
00330976
Mfr.#
6902Z
Package Qty.
1PC
Ship pack of
1
5.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
15
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
28
Type
Single sided steel plate seal type
Width (mm)
7
Width B (mm)
7
Material
High carbon chromium bearing steel
Outer Diameter (phi mm)
28
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Internal engine
5
From Japan
On 2016-10-21 21:45:01
Indeed NTN. It is sure to there only has been adopted to the manufacturer
This review is about item#8767674.
Starter motor use
5
From Japan
On 2016-03-24 09:05:33
I was saved because it was something you do not have a bike replacement parts.
This review is about item#00330924.