Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape
  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape
  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape

Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape 6903LLB

by NTN
4.90 (21)
Item.#
00331003
Mfr.#
6903LLB
Package Qty.
1PC
Ship pack of
1
6.62 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
30
Allowable Rotation Speed (min-1)
22000 (grease lubrication)
Standard Static Rating Load KN ([kgf])
2.58[263]
Inside Diameter d (phi mm)
17
Width B (mm)
7
Material
High carbon chromium bearing steel
TRUSCO Part Number
214-1086
Standard Dynamic Load Rating KN ([kgf])
4.65[475]
Type
Double sided non-contact rubber seal type
Customer Reviews
5 star 19
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
21 Customer Reviews
The reviews are automatic translation.
Bicycle hub bearing (free body)
5
From Japan
On 2017-05-09 15:13:03
Do you want a lineup of fast, cheap, high performance, to say one-sided contact, one-sided non-contact if forbidden?
This review is about item#331003.
Compressor of the crank bearing
5
From Japan
On 2017-03-31 12:07:07
I do not say anything because still not long after the exchange, but it can use without any problems.
This review is about item#331353.
The idler of DA62V
5
From Japan
On 2017-01-20 11:49:04
Since it is a multi-likely you are using a 6909LLU to F6 type of idler, but I tried to exchange with Manet, Heavier and cry turn by hand after typing. 6909LLU and 6909LLB I think I missed driving See Turn alone to order both and 6909LLU is still heavy. So adopt towards the 6909LLB It was attached to the engine by. By the way bearing which was removed from the old genuine was 6909DDU.
This review is about item#331301.
Maintenance of machinery
5
From Japan
On 2016-12-26 15:06:08
It is satisfaction on the all cheaper price can be used without problems.
This review is about item#331256.
Bicycle wheel bearing replacement
4
From Japan
On 2016-08-15 20:46:55
Purchase for road bike wheel leveling exchange of Mavic. Bearing that was originally with those mounting this time a contact type is a non-contact type. Clearly rotation is smoother now, but it does not clear how much or difference to become the of when actual driving.
This review is about item#330906.
machine
5
From Japan
On 2016-06-07 19:07:37
Trust goods
This review is about item#00330906.
Maintenance of bicycle
5
From Japan
On 2016-05-27 18:47:09
A domestic manufacturer of bearings, does not bring myself to rotation and durability use very well the other.
This review is about item#08986984.
Bicycle hub
5
From Japan
On 2016-02-25 15:28:20
Indeed of Enutienu, it is undisputed.
This review is about item#00331003.
jb23w for tensioner bearing exchange of Jimny!
5
From Japan
On 2016-01-16 19:43:45
Purchased for k6A tensioner bearing exchange of jb23w Jimny! Abnormal noise is also no longer comfortable.
This review is about item#00331301.
Hub bearing exchange
5
From Japan
On 2015-11-02 20:40:44
Normally, use can be no problem.
This review is about item#00331301.