Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6900 Series ZZ
  • Deep Groove Ball Bearings 6900 Series ZZ
  • Deep Groove Ball Bearings 6900 Series ZZ
  • Deep Groove Ball Bearings 6900 Series ZZ

Deep Groove Ball Bearings 6900 Series ZZ 6903ZZ

by NTN
5.00 (18)
Item.#
00331037
Mfr.#
6903ZZ
Package Qty.
1PC
Ship pack of
1
6.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
30
Standard static Load Rating (kN)
2.58
Type
Both-sides sheet-steel shield type
Inside Diameter d (phi mm)
17
Width B (mm)
7
Standard Dynamic Load Rating (kN)
4.65
Material
High carbon chromium bearing steel
TRUSCO Part Number
214-1060
Customer Reviews
5 star 18
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
18 Customer Reviews
The reviews are automatic translation.
During the maintenance of the electric motor
5
From Japan
On 2017-02-01 15:05:05
It is safe and secure satisfaction with manufacturer products have a reputation. Of price also has been satisfied.
This review is about item#331484.
Use in electric radio-controlled helicopter (700 class)
5
From Japan
On 2016-05-18 21:22:16
Cheaper than genuine parts, and I think that there is a durability. Also I would like to buy.
This review is about item#00330881.
Machinery maintenance
5
From Japan
On 2015-11-27 18:02:10
very good.
This review is about item#00331082.
Use in motor
5
From Japan
On 2015-04-08 14:39:39
It is a price to cheap does not have any problems.
This review is about item#00330933.
Fishery
5
From Japan
On 2014-08-04 22:27:39
It was used a month, but there is no problem with the feeling of use. The following is also planning to purchase.
This review is about item#00331633.
work
5
From Japan
On 2014-03-28 15:46:52
Quick and very happy We want to use it by all means in the future
This review is about item#00331134.
Maintenance of machinery
5
From Japan
On 2013-12-16 14:21:10
Since the manufacturer product quality is also OK It is less expensive than the neighborhood of Koguya
This review is about item#00331134.
Bike repair
5
From Japan
On 2013-11-19 20:22:00
Correspondence was also be satisfied quickly.
This review is about item#00331082.
Racing cart parts
5
From Japan
On 2013-10-24 13:09:04
I did not have any problems.
This review is about item#00331134.
Stability of spring
5
From Japan
On 2013-08-22 16:04:18
Quality is the satisfaction.
This review is about item#00330933.