Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6900 Series Open-Type
  • Deep Groove Ball Bearings 6900 Series Open-Type
  • Deep Groove Ball Bearings 6900 Series Open-Type

Deep Groove Ball Bearings 6900 Series Open-Type 6905

by NTN
4.89 (9)
Item.#
00331091
Mfr.#
6905
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Open type
Standard Static Rating Load KN ([kgf])
4.55[460]
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
42
Allowable Rotation Speed (min-1)
16000(grease lubrication)/19000 (oil lubrication)
TRUSCO Part Number
214-1132
Standard Dynamic Load Rating KN ([kgf])
7.05[715]
Width B (mm)
9
Material
High carbon chromium bearing steel
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Lamp replacement
3
From Japan
On 2014-02-20 15:30:03
I bought it by regular replacement of the lamp. I expected that it would be bright, but it was equivalent to the current standard · Spheres replaced were kept as spare balls.
This review is about item#09988334.
Dorsha
5
From Japan
On 2014-02-10 16:23:01
I use it every time. Walleye boots are bleeding due to insecurity, bleeding. Would you like to do the work? Owner may be quite dissatisfied.
This review is about item#09966537.
Wood pile driving work
5
From Japan
On 2014-01-15 20:26:27
Although I have been using wooden large hammer for several decades, I was in trouble because I broke the branch many times with new employee, so I bought a branch of a glass fiber saying that it will not break with some things I bought it but gave it but it is not broken yet. I am using it as a test, but I think it's pretty good. 3 It seems that it will last as long as it is diffracted and lasts longer.
This review is about item#10034832.
Replacement parts for broken parts
5
From Japan
On 2013-12-27 22:50:42
I will buy the same quality again if it genuine.
This review is about item#35154201.
Easy gas cutting operation
4
From Japan
On 2013-12-12 17:13:52
It is usually # 3, but maybe # 5 is suitable for sunny weather. I use it properly.
This review is about item#06793491.
Will you clean the car window?
3
From Japan
On 2013-12-10 16:09:41
I think that there is not a markedly inferior place compared with competitors' products that cost more than doubling, and basic performance is not high cost performance. I used the graphite type before, but the effect of the coating material is unknown, I think that it was rather difficult to wipe off.
This review is about item#11074427.
Automatic watering device for Banda in greenhouse
5
From Japan
On 2013-12-02 21:12:08
Often mist is released in the greenhouse and the humidity is high so troubles often occur that breakers fall, Yang Lan Vanda likes water twice in summer twice in winter once in 15 minutes Omron's time switch I will automatically shower using the breaker, but if the breaker falls and the power fails, the time will go out and the shower will work at an undesirable time will cause trouble, Yang Lan's life I was relieved, so I could not get rid of it, but this time I knew about the motor type time switch H2F - D, which is being taken measures against power outage, I purchased it, it will be helpful since it is supposed to be true automatic now.
This review is about item#05869927.
Connection wiring
5
From Japan
On 2013-10-23 10:20:58
Compared with other manufacturers, it is cumbersome, so unpacking is troublesome but you can work normally. Although I had you purchase it many times in the past, although it was sent by cigarette packing, it was the first time for box packing, but the work by extra cardboard and paper stuff is also a hassle, Waste treatment is troublesome. I would like to make efforts to reduce the price accordingly. It is recommended because there is no trouble such as past disconnection and it does not differ from the electric wires of other companies.
This review is about item#32579477.
Cooking plumbing of the bath
5
From Japan
On 2013-10-22 17:21:51
I think that it does not change from other products,
This review is about item#38652652.