Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings 6900 Series Z
  • Deep Groove Ball Bearings 6900 Series Z
  • Deep Groove Ball Bearings 6900 Series Z

Deep Groove Ball Bearings 6900 Series Z 6905Z

by NTN
5.00 (4)
Item.#
00331125
Mfr.#
6905Z
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Type
Single sided steel plate seal type
Inner Diameter (phi mm)
25
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
42
Outer Diameter (phi mm)
42
Width (mm)
9
Width B (mm)
9
Material
High carbon chromium bearing steel
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Replace the rotating part bearings as immovable
5
From Japan
On 2017-12-04 08:07:59
There is nothing especially about the product. It was a great help since the parts supplier was at the time of a holiday.
This review is about item#00330872.
Consumables of racing cart
5
From Japan
On 2017-11-08 16:02:38
I used cheap overseas products before but there was a problem with accuracy and the backlash quickly came out. However, this bearing is very smooth. I should have used it from the beginning.
This review is about item#330872.
Inside the engine
5
From Japan
On 2016-10-21 21:45:01
As expected. It is certain that there is only adoption by manufacturers
This review is about item#8767674.
Using starter motor
5
From Japan
On 2016-03-24 09:05:33
It was saved because it was not a motorcycle replacement part.
This review is about item#00330924.