Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6900 Series ZZ
  • Deep Groove Ball Bearings 6900 Series ZZ
  • Deep Groove Ball Bearings 6900 Series ZZ

Deep Groove Ball Bearings 6900 Series ZZ 6905ZZ

by NTN
4.82 (22)
Item.#
00331134
Mfr.#
6905ZZ
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
25
Width B (mm)
9
Standard Dynamic Load Rating (kN)
7.05
Material
High carbon chromium bearing steel
TRUSCO Part Number
214-1141
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
42
Standard static Load Rating (kN)
4.55
Type
Both-sides sheet-steel shield type
Customer Reviews
5 star 21
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.82
22 Customer Reviews
The reviews are automatic translation.
Hobby
5
From Japan
On 2018-03-23 17:23:59
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#330933.
Wheel hub
5
From Japan
On 2017-09-27 21:26:25
Because it is a reliable maker, it turns smoothly as imagined.
This review is about item#331134.
As a replacement bearing for the hand spinner
1
From Japan
On 2017-09-22 18:50:46
NTN made a comparison with other companies, but although we started spinning, suddenly the rotation became frustrating At last it turned. To the disposal course without enduring high speed rotation · · ·. I will not buy it next time.
This review is about item#330881.
During machine maintenance
5
From Japan
On 2017-08-01 07:57:36
It is excellent in the delivery time and cost performance of the product and I want to use it next time.
This review is about item#00331134.
When maintenance of electric motor
5
From Japan
On 2017-02-01 15:05:05
It is safe and satisfying with a manufacturer product with a reputation. I am satisfied with the price as well.
This review is about item#331484.
Used for electric radio control helicopter (700 class)
5
From Japan
On 2016-05-18 21:22:16
I think that it is cheaper than the genuine parts and has durability. I also want to buy it.
This review is about item#00330881.
Machine maintenance
5
From Japan
On 2015-11-27 18:02:10
very good.
This review is about item#00331082.
Used for motor
5
From Japan
On 2015-04-08 14:39:39
Although it is cheap in price, there is no problem.
This review is about item#00330933.
Fishery
5
From Japan
On 2014-08-04 22:27:39
Although I used it for a month, there is no problem in the use feeling at all. I will also buy next.
This review is about item#00331633.
work
5
From Japan
On 2014-03-28 15:46:52
I am satisfied very quickly and I want to use it in the future as well
This review is about item#00331134.