Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6900 Series Z
  • Deep Groove Ball Bearings 6900 Series Z
  • Deep Groove Ball Bearings 6900 Series Z

Deep Groove Ball Bearings 6900 Series Z 6908Z

by NTN
5.00 (4)
Item.#
00331274
Mfr.#
6908Z
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
13000
Chamfer Dimensions r (mm)
0.6(min)
Weight (kg)
0.11
Standard Dynamic Load Rating KN ([kgf])
12.2[1240]
Width B (mm)
12
Outside Diameter D (phi mm)
62
Material
High carbon-chromium bearing steel
Standard Static Rating Load KN ([kgf])
8.9[910]
Inside Diameter d (phi mm)
40