Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6900 Series Open-Type
  • Deep Groove Ball Bearings 6900 Series Open-Type
  • Deep Groove Ball Bearings 6900 Series Open-Type

Deep Groove Ball Bearings 6900 Series Open-Type 6910

by NTN
4.89 (9)
Item.#
00331344
Mfr.#
6910
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
214-1337
Standard Static Rating Load KN ([kgf])
11.2[1140]
Inside Diameter d (phi mm)
50
Outside Diameter D (phi mm)
72
Allowable Rotation Speed (min-1)
8900 (grease lubrication) 11000 (oil lubrication)
2014 TRUSCO Published Page
1-1534
Standard Dynamic Load Rating KN ([kgf])
13.4[1370]
Width B (mm)
12
Material
High carbon-chromium bearing steel