Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6900 Series ZZ
  • Deep Groove Ball Bearings 6900 Series ZZ
  • Deep Groove Ball Bearings 6900 Series ZZ
  • Deep Groove Ball Bearings 6900 Series ZZ

Deep Groove Ball Bearings 6900 Series ZZ 6918ZZ

by NTN
5.00 (17)
Item.#
00331782
Mfr.#
6918ZZ
Package Qty.
1PC
Ship pack of
1
59.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
18
Material
High carbon-chromium bearing steel
Allowable Rotation Speed (min-1)
5100 (grease lubrication)
Standard Static Rating Load KN ([kgf])
31.5[3200]
Inside Diameter d (phi mm)
90
Outside Diameter D (phi mm)
125
2014 TRUSCO Published Page
1-1535
TRUSCO Part Number
214-1523
Standard Dynamic Load Rating KN ([kgf])
33[3350]
Chamfer Dimensions r (mm)
1.1(min)
Customer Reviews
5 star 17
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
17 Customer Reviews
The reviews are automatic translation.
Use in electric radio-controlled helicopter (700 class)
5
From Japan
On 2016-05-18 21:22:16
Cheaper than genuine parts, and I think that there is a durability. Also I would like to buy.
This review is about item#00330881.
Machinery maintenance
5
From Japan
On 2015-11-27 18:02:10
very good.
This review is about item#00331082.
Use in motor
5
From Japan
On 2015-04-08 14:39:39
It is a price to cheap does not have any problems.
This review is about item#00330933.
Fishery
5
From Japan
On 2014-08-04 22:27:39
It was used a month, but there is no problem with the feeling of use. The following is also planning to purchase.
This review is about item#00331633.
work
5
From Japan
On 2014-03-28 15:46:52
Quick and very happy We want to use it by all means in the future
This review is about item#00331134.
Maintenance of machinery
5
From Japan
On 2013-12-16 14:21:10
Since the manufacturer product quality is also OK It is less expensive than the neighborhood of Koguya
This review is about item#00331134.
Bike repair
5
From Japan
On 2013-11-19 20:22:00
Correspondence was also be satisfied quickly.
This review is about item#00331082.
Racing cart parts
5
From Japan
On 2013-10-24 13:09:04
I did not have any problems.
This review is about item#00331134.
Stability of spring
5
From Japan
On 2013-08-22 16:04:18
Quality is the satisfaction.
This review is about item#00330933.
Motorcycle swing arm repair of
5
From Japan
On 2013-06-16 20:22:53
Now very smooth motion. Previously, there was a discomfort felt Kotokoto, it is also no longer smooth motion.
This review is about item#00331082.