Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape
  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape
  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape

Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape 6919LLB

by NTN
4.85 (27)
Item.#
00331807
Mfr.#
6919LLB
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
130
Allowable Rotation Speed (min-1)
4800 (grease lubrication)
Standard Dynamic Load Rating KN ([kgf])
33.5[3450]
Chamfer Dimensions r (mm)
1.1(min)
Material
High carbon-chromium bearing steel
Standard Static Rating Load KN ([kgf])
33.5[3400]
Inside Diameter d (phi mm)
95
Width B (mm)
18
Customer Reviews
5 star 24
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
27 Customer Reviews
The reviews are automatic translation.
Two wheels
3
From Japan
On 2018-05-01 11:02:00
It was used for bearing of the clutch part of two wheels. The model is PCX125. I would like to figure out how durable it is from now.
This review is about item#00330951.
Measures against abnormal noise of the rear drive system, which is PCX's chronic illness
5
From Japan
On 2018-04-24 16:28:59
For PCX riding, it is necessary to repair abnormal noise of the rear drive system that can not be avoided. It is not a genuine product, this bearing seems to be better.
This review is about item#330951.
Used for printing machine bearings
5
From Japan
On 2018-04-23 02:41:24
After all NTN trust. I do not say the price nor the delivery date.
This review is about item#00331755.
pcx clutch bearing
5
From Japan
On 2017-10-04 15:08:45
I bought it cheaply with the same parts of manufacturer genuine parts.
This review is about item#330951.
Bicycle Hub Bearing
5
From Japan
On 2017-09-07 16:46:38
I bought both sides contact of Osaka soul and non-contact on both sides at the same time, but noncontacter was heavier rotation and accuracy became uneasy, so I bought NTN again. It was just "loss of money buying".
This review is about item#330951.
Repair of motorcycle
5
From Japan
On 2017-09-06 17:10:45
It is NTN so you can use it with confidence. The price is also cheap so I use it every time.
This review is about item#331107.
Bicycle hub bearing (free body)
5
From Japan
On 2017-05-09 15:13:03
Do you want a lineup of fast, cheap, high performance, to say one-sided contact, one-sided non-contact if forbidden?
This review is about item#331003.
Compressor crank bearing
5
From Japan
On 2017-03-31 12:07:07
I can not say anything because there is not enough time after the exchange, but I can use it without problems.
This review is about item#331353.
To the Idler of the DA 62V
5
From Japan
On 2017-01-20 11:49:04
Since it seems that there are many people who use 6909 LLLU for F6 type idlers, I tried managing and exchanging, but it is heavier that I cry when I turn by hand after typing. 6909LLU and 6909LLB are ordered and spun by itself, 6909LLU is still heavy. So I adopted the 6909 LBB and installed it on the engine. By the way, the bearing removed from the old genuine was 6909 DDU.
This review is about item#331301.
Machine maintenance
5
From Japan
On 2016-12-26 15:06:08
I am satisfied that I can use it without any problem and the price is cheap.
This review is about item#331256.