Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6900 Llu Series, Bilateral Contact Rubber Seal Type
  • Deep Groove Ball Bearing 6900 Llu Series, Bilateral Contact Rubber Seal Type
  • Deep Groove Ball Bearing 6900 Llu Series, Bilateral Contact Rubber Seal Type

Deep Groove Ball Bearing 6900 Llu Series, Bilateral Contact Rubber Seal Type 6920LLU

by NTN
4.86 (28)
Item.#
00331861
Mfr.#
6920LLU
Package Qty.
1PC
Ship pack of
1
93.69 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Width B (mm)
20
Material
High carbon-chromium bearing steel
Standard Static Rating Load KN ([kgf])
39.5[4050]
Inside Diameter d (phi mm)
100
Outside Diameter D (phi mm)
140
Allowable Rotation Speed (min-1)
2600
Standard Dynamic Load Rating KN ([kgf])
41[4200]
Chamfer Dimensions r (mm)
1.1(min)
Customer Reviews
5 star 27
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.86
28 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle.
5
From Japan
On 2017-04-10 22:32:36
Since water and dirt do not enter, it can last long and can be used with confidence.
This review is about item#331116.
Bearing exchange
5
From Japan
On 2017-04-10 18:59:34
I am thankful because it is in stock and you can send it soon.
This review is about item#331116.
JB23 Jimny's Tensioner Bearings
5
From Japan
On 2016-11-14 21:51:56
I used it for the replacement bearing of the tensioner bearing. With a hammer and a crimped edge, it was easy to replace, so it was easy. It's OK if you are cheap.
This review is about item#331317.
As a machine part
5
From Japan
On 2016-10-14 20:47:49
There are no problems with NTN in goods, but even 1 to 2 items will come in cheaper than the usual parts shop soon, so I will change my mind to purchase it in the future (although the model number is different)
This review is about item#331362.
Two pieces are used for the magnet pulley of the cooler compressor and installation is completed.
5
From Japan
On 2016-05-08 08:21:47
Delivery is very helpful.
This review is about item#00331213.
For replacement
5
From Japan
On 2016-03-29 06:12:57
It was able to be used without problems.
This review is about item#00331064.
Off-road motorcycle wheel
5
From Japan
On 2016-03-09 18:48:31
I can order C3 of genuine type, but this time it's a dare gap of standards. I put another grease in the seal type
This review is about item#00331064.
Agricultural machines
5
From Japan
On 2016-03-02 15:12:04
No problem with normal use
This review is about item#00330915.
Jimny JB23 tensioner
5
From Japan
On 2016-02-07 14:39:21
Cheaper than genuine parts
This review is about item#00331317.
Maintenance work
5
From Japan
On 2015-12-27 15:54:37
Since we can use it as genuine goods as usual, we are satisfied with our customers.
This review is about item#00331317.