Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series Z
  • Deep Groove Ball Bearings 6200 Series Z
  • Deep Groove Ball Bearings 6200 Series Z
  • Deep Groove Ball Bearings 6200 Series Z

Deep Groove Ball Bearings 6200 Series Z 6201Z

by NTN
4.86 (14)
Item.#
00332017
Mfr.#
6201Z
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6 (Minimum)
Standard Static Rating Load KN ([kgf])
2.75[280]
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
32
Type
Single sided steel plate seal type
Allowable Rotation Speed (min-1)
26000 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
6.1[620]
Width B (mm)
10
Material
High carbon chromium bearing steel
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Since the backlash has come to the bearing of the disc grinder, replace it.
5
From Japan
On 2017-01-06 07:09:31
It is handy because it is cheap and readily available, so this is the second replacement.
This review is about item#00331947.
For racing
5
From Japan
On 2016-11-20 05:27:08
As expected, C3 Bearing Rotation Friction is a completely different thing, even if it is more than the difference between manufacturer genuine products, there is only about 30 yen difference, this difference in performance is absolutely recommended.
This review is about item#00332017.
Change of motorcycle bearings
5
From Japan
On 2016-08-20 20:05:21
I am thankful that I can get it soon and cheaply through mail order. It is safe because it is a reliable manufacturer's bearings.
This review is about item#332087.
Front wheel of motorcycle
5
From Japan
On 2016-05-09 08:20:35
A genuine product was a Taiwan made holding machine made of plastic, but it is truly a Japanese standard product. Vibration to the steering wheel almost disappeared with smooth rotation with fewer gaps.
This review is about item#00331947.
Maintenance
5
From Japan
On 2016-03-03 23:38:41
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#00332437.
Repair of power tool
5
From Japan
On 2016-02-11 20:20:58
I bought it all together.
This review is about item#00331947.
Vacuum pump bearing
5
From Japan
On 2016-01-31 20:47:59
Since the on-axis was broken, I replaced it. The price is the same as that of a nearby shop, but it got cheaper as we entered with other items
This review is about item#00332157.
Change of bearings of agricultural machinery
5
From Japan
On 2014-10-22 05:22:10
The harvester used only once a year in autumn's adoption, there was no noise when using it, but since it has no time to fix it, the bearings had been flying, when it was exhausted, 3 of the same model number The part was also exchanged, cheaply finished for comfortable driving without getting important.
This review is about item#00332087.
Exchange at overhaul
5
From Japan
On 2014-05-09 14:23:16
NTN products can be used with confidence.
This review is about item#00332367.
Equipment repair
5
From Japan
On 2014-05-02 09:13:43
Searching on the net You found it immediately It is OK I want to order various things from now on,
This review is about item#00331947.