Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6201ZZ

by NTN
4.79 (104)
Item.#
00332026
Mfr.#
6201ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
32
Standard static Load Rating (kN)
2.75
Type
Both-sides sheet-steel shield type
Inside Diameter d (phi mm)
12
Width B (mm)
10
Standard Dynamic Load Rating (kN)
6.10
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-8212
Chamfer Dimensions r (mm)
0.6
Customer Reviews
5 star 89
4 star 8
3 star 7
2 star 0
1 star 0
Review Rating: 4.79
104 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2018-04-18 20:46:53
I am thankful for the delivery date. I will use it again.
This review is about item#332516.
Maintenance of the training machine
5
From Japan
On 2018-04-13 17:24:30
Delivery quickly, goods are also very good. Disassemble the pulley of the training cable machine, exchange only all the bearings. Truly NTN, "what a smooth" has become.
This review is about item#332166.
Backhaul swing motor repair
5
From Japan
On 2018-03-29 16:36:24
Repair contractor When requesting repair 300,000 yen It is said ASSY exchange, I carried out disassembly repair on my own. There was a standard item and it was extremely helpful. Difference became pocket money due to the gratitude.
This review is about item#332026.
Ventilation fan bearing exchange
5
From Japan
On 2018-03-27 15:03:25
I was replaced by this product of the same model number because there was noisy from Sirocco fan. We did not purchase a expensive ventilator, it was a very quiet sound and I was deeply impressed.
This review is about item#331956.
Machine maintenance
4
From Japan
On 2018-01-26 19:09:43
I am using it frequently. I am saved because it will arrive soon.
This review is about item#332586.
I exchanged the bearings of the pulley of the Unic crane.
5
From Japan
On 2018-01-22 04:54:14
I could exchange it more easily than I expected. I exchanged wires as it was cheap.
This review is about item#00332446.
Transporter overhaul
4
From Japan
On 2018-01-20 18:43:45
With the rotation of a unique moist feeling of a new bearing, the equipment has also improved its movement.
This review is about item#332236.
Maintenance of greenhouse double hoisting
5
From Japan
On 2018-01-11 17:36:00
The price was inexpensive and the goods were very well very satisfied. The range of use applications has expanded. Thank you very much.
This review is about item#34729737.
It is very helpful for work and machine maintenance.
3
From Japan
On 2017-12-12 14:39:21
It is very helpful for work and machine maintenance.
This review is about item#332026.
Used in bell ring exchange of electric motor of sirocco fan of range hood
5
From Japan
On 2017-11-11 18:07:25
Since abnormal noise has been generated from the electric motor of the sirocco fan of the range hood which has been 14 years old, it was used in the bearing exchange mounted on the motor rotor. It is considerably cheaper than purchasing at a local shop. I was saved because there was no abnormal noise at all.
This review is about item#331956.