Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6204ZZ

by NTN
4.78 (100)
Item.#
00332236
Mfr.#
6204ZZ
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Type
Both-sides sheet-steel shield type
Inside Diameter d (phi mm)
20
Width B (mm)
14
Standard Dynamic Load Rating (kN)
12.8
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-8336
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
47
Standard static Load Rating (kN)
6.65
Customer Reviews
5 star 85
4 star 8
3 star 7
2 star 0
1 star 0
Review Rating: 4.78
100 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-01-26 19:09:43
I am using it frequently. I am saved because it will arrive soon.
This review is about item#332586.
I exchanged the bearings of the pulley of the Unic crane.
5
From Japan
On 2018-01-22 04:54:14
I could exchange it more easily than I expected. I exchanged wires as it was cheap.
This review is about item#00332446.
Transporter overhaul
4
From Japan
On 2018-01-20 18:43:45
With the rotation of a unique moist feeling of a new bearing, the equipment has also improved its movement.
This review is about item#332236.
Maintenance of greenhouse double hoisting
5
From Japan
On 2018-01-11 17:36:00
The price was inexpensive and the goods were very well very satisfied. The range of use applications has expanded. Thank you very much.
This review is about item#34729737.
It is very helpful for work and machine maintenance.
3
From Japan
On 2017-12-12 14:39:21
It is very helpful for work and machine maintenance.
This review is about item#332026.
Used in bell ring exchange of electric motor of sirocco fan of range hood
5
From Japan
On 2017-11-11 18:07:25
Since abnormal noise has been generated from the electric motor of the sirocco fan of the range hood which has been 14 years old, it was used in the bearing exchange mounted on the motor rotor. It is considerably cheaper than purchasing at a local shop. I was saved because there was no abnormal noise at all.
This review is about item#331956.
During machine maintenance
5
From Japan
On 2017-11-04 20:36:11
It is stocked for maintenance, at a bargain price.
This review is about item#332096.
fries
5
From Japan
On 2017-10-31 09:27:29
Milling machine being used (for main shaft use. Thank you very much.
This review is about item#332166.
When exhaust fan is repaired, use it.
5
From Japan
On 2017-10-19 19:29:56
There is also durability, I would like to continue to purchase in the future.
This review is about item#332026.
Exchange of agricultural machinery bearings
3
From Japan
On 2017-10-11 08:25:51
Because the delivery date is early, work got much easier. The feeling of use is solid.
This review is about item#00332306.