Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type

Deep Groove Ball Bearing 6200 Series Open Type 6205

by NTN
4.98 (44)
Item.#
00332245
Mfr.#
6205
Package Qty.
1PC
Ship pack of
1
5.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
14.0
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-8361
Width B (mm)
15
Standard static Load Rating (kN)
7.85
Type
Open form
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
52
Customer Reviews
5 star 43
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.98
44 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2017-02-20 19:59:16
Since the genuine parts and that the same level of goods have been fully satisfied.
This review is about item#332175.
Bearings that are in the caterpillar truck engine main shaft
5
From Japan
On 2017-02-06 15:57:41
Always bearing has patronized the NTN. It also fits to last longer.
This review is about item#332315.
Tractor repair
5
From Japan
On 2017-01-10 19:40:29
It is very satisfied with the unit price is cheaper instant delivery at the same thing as genuine.
This review is about item#332385.
Periodic replacement
5
From Japan
On 2017-01-05 17:32:23
Cheap is happy to buy, I think that you want to buy next time.
This review is about item#332385.
The tractor of Rotary, use the bearing side
5
From Japan
On 2016-11-19 20:26:31
Absolutely no problem as a manufacturer. Bearing also exchange with the oil seal replacement, I feel the rotation of the rotary became lightly.
This review is about item#332385.
Bike maintenance
5
From Japan
On 2016-10-16 17:17:21
Was purchased for replacement of the bearing of abnormal noise began to same type. Dissatisfaction because domestic manufacturers of the peace of mind does not even worry about!
This review is about item#331895.
Crank with the use of no problem engine
5
From Japan
On 2016-09-08 07:10:32
Nashi'm good no problem three months use
This review is about item#00332035.
Exchange at the time of vehicle inspection
5
From Japan
On 2016-08-07 09:35:39
Anyway cheap. It has helped us very much.
This review is about item#00332035.
Machinery maintenance
5
From Japan
On 2016-08-02 17:43:36
I think that sufficient quality. It is possible to suppress the development cost.
This review is about item#00332385.
Motorcycle
5
From Japan
On 2016-06-09 21:30:42
What can also be used without a problem because it is the manufacturer goods.
This review is about item#00331965.