Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series Llb, Bilateral Non-Contact Rubber Sealtype
  • Deep Groove Ball Bearings 6200 Series Llb, Bilateral Non-Contact Rubber Sealtype
  • Deep Groove Ball Bearings 6200 Series Llb, Bilateral Non-Contact Rubber Sealtype

Deep Groove Ball Bearings 6200 Series Llb, Bilateral Non-Contact Rubber Sealtype 6205LLB

by NTN
4.53 (51)
Item.#
00332263
Mfr.#
6205LLB
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
52
Standard static Load Rating (kN)
7.85
TRUSCO Part Number
213-8395
Chamfer Dimensions r (mm)
1
Type
Double sided non-contact rubber seal type
Standard Dynamic Load Rating (kN)
14.0
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
25
Width B (mm)
15
Customer Reviews
5 star 40
4 star 4
3 star 3
2 star 2
1 star 2
Review Rating: 4.53
51 Customer Reviews
The reviews are automatic translation.
Replacement of motor bearings
5
From Japan
On 2018-04-06 19:09:16
The bearing replacement, the motor became quiet.
This review is about item#332263.
Fit GD 3 Idle pulley
5
From Japan
On 2018-03-28 18:15:32
Although it is necessary to change the pulley body if it is a genuine part, it was able to repair with a 1/8 amount of money without using a special tool. It differs from the genuine part number, but uses 6203 LLB
This review is about item#332123.
Dryer motor
5
From Japan
On 2018-01-06 06:49:25
It was used for the bearings of the motor of the Inage preservation dryer, because it was a rubber seal, it was possible to replace grease and it was able to be used without problems.
This review is about item#00331983.
XJR 400 rear wheel
5
From Japan
On 2018-01-04 21:56:05
I was able to do good shopping cheaply like the genuine parts I removed.
This review is about item#332123.
Exchange
5
From Japan
On 2017-11-26 19:46:29
The two-sided non-contact seal seemed to fit the motorcycle.
This review is about item#332333.
Machine maintenance
1
From Japan
On 2017-09-22 13:10:33
I ordered by shipment on the day, but only this item is not shipped. Looking closely it will be out of stock and will be shipped one and a half months later. I am disassembling the machine so I can not wait that much. If you contact me with cancellation, pay the shipping fee of 540 yen for other products with a stamp. Since it is ordered since it is shipped on the day, there is no plan to ship one and a half months later. As shipping on the day seems to be limited to the end, it seems that there is no responsibility no matter how late the delivery date is delayed. Please do not ship out-of-stock items on that day. I hope improvement!
This review is about item#34729852.
maintenance
5
From Japan
On 2017-08-17 10:21:56
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#332263.
Automotive bearings
5
From Japan
On 2017-06-15 18:26:39
I got it cheaper than genuine parts. I will continue to use it.
This review is about item#331983.
Three phase motor
3
From Japan
On 2017-05-05 20:12:01
It was wonderful that the next day I ordered arrived. I bought it because it was the same thing that was originally included, but I feel that it is not the one who is going so smoothly from the beginning. Is it better not to be a rubber shield?
This review is about item#332333.
Machine maintenance
5
From Japan
On 2017-04-30 14:50:29
After exchanging, the noise has improved. The product is satisfactory without any problem.
This review is about item#331983.