Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type

Deep Groove Ball Bearing 6200 Series Open Type 6206

by NTN
4.94 (52)
Item.#
00332315
Mfr.#
6206
Package Qty.
1PC
Ship pack of
1
6.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Open type
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
62
Standard static Load Rating (kN)
11.3
TRUSCO Part Number
213-8409
Width B (mm)
16
Standard Dynamic Load Rating (kN)
19.5
Material
High carbon chromium bearing steel
Customer Reviews
5 star 50
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.94
52 Customer Reviews
The reviews are automatic translation.
Used to spin out the shaft of a golf club
5
From Japan
On 2017-09-15 16:20:20
There is also no comparison at first purchase. I am satisfied.
This review is about item#00332035.
replacement
5
From Japan
On 2017-08-31 16:58:03
It is far cheaper than buying with genuine parts. Since things are together, it is better not to purchase items of this hand as genuine parts.
This review is about item#332105.
For motor bearings of mortar mixer
5
From Japan
On 2017-08-07 10:13:21
I purchased it but I have used it only once but there is no problem.
This review is about item#332175.
During machine maintenance
5
From Japan
On 2017-07-01 15:37:30
Until now I went to NTN directly to NTN, but I am saved because I can buy it cheaply here.
This review is about item#332035.
I used it in motorcycle engine overhaul.
5
From Japan
On 2017-06-24 10:48:51
NTN this price! I am very satisfied! As might be expected!
This review is about item#34729676.
I exchanged for farm machine parts.
5
From Japan
On 2017-05-23 21:37:45
I am moving smoothly so far. It is the same as agricultural machinery parts, so it seems to be good.
This review is about item#331965.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:00:35
It is before maintenance work, exchange from around July to August
This review is about item#332035.
Maintenance
5
From Japan
On 2017-04-09 19:42:40
It is inexpensive without having to buy genuine and it is useful regardless of the problem.
This review is about item#332175.
bike
5
From Japan
On 2017-02-20 19:59:16
I am satisfied enough because it is an item of the same level as genuine parts.
This review is about item#332175.
Bearings in the main spindle of the caterpillar carrier
5
From Japan
On 2017-02-06 15:57:41
Always bearings favor NTN. Mating is also good and lasts longer.
This review is about item#332315.