Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides 6206LLU

by NTN
4.84 (132)
Item.#
00332342
Mfr.#
6206LLU
Package Qty.
1PC
Ship pack of
1
8.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
11.3
Type
Double-sided contact rubber seal type
Inside Diameter d (phi mm)
30
Width B (mm)
16
Standard Dynamic Load Rating (kN)
19.5
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-8425
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
62
Customer Reviews
5 star 118
4 star 8
3 star 5
2 star 1
1 star 0
Review Rating: 4.84
132 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-09-21 11:37:35
Trust, stable NTN bearing, no problem at all. In case If problems arise then it will be working accuracy here (lol) Thanks to Monotaro you can save it conveniently because it can be bought cheaply.
This review is about item#332132.
On the wheel of a motorcycle
5
From Japan
On 2017-09-14 18:05:19
I use it for the front wheel of the Sky Wave Cj44a. It is two left and right exchanges. I can use it normally.
This review is about item#332062.
Gemma 125
4
From Japan
On 2017-08-17 22:12:33
I bought it by exchange of the front hub bearing of old car scooter gemma 125. I am satisfied with the points to enter cheaply and instant delivery
This review is about item#332132.
maintenance
5
From Japan
On 2017-08-17 10:22:44
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#331922.
Replacing the front bearings of the motorcycle
5
From Japan
On 2017-08-12 22:35:34
There was a blur of the front tire exceeding 20,000 kilos and exchanged the same thing as genuine. There was no blur and it became a smooth rotation. Detachability was serious but satisfactory. Although it is such a cheap part, the effect is tremendous.
This review is about item#331992.
For motor bearings of mortar mixer
5
From Japan
On 2017-08-07 10:12:52
I purchased it but I have used it only once but there is no problem.
This review is about item#332062.
Scooter Maintenance
4
From Japan
On 2017-08-04 16:32:29
I think that quality is reliable in Japan made. I will also make use of it.
This review is about item#332132.
Bike Wheel Bearing
5
From Japan
On 2017-08-03 11:34:29
It is cheap and buys relief with domestic production external goods It is just a consumable item so I wish I could use it for a long time.
This review is about item#332272.
Wheel bearing exchange of motorcycle
5
From Japan
On 2017-07-31 14:26:16
Since the rust was on the wheel bearing, I exchanged, the movement of the bike became smooth.
This review is about item#332202.
Wheel bearing exchange of motorcycle
5
From Japan
On 2017-07-20 07:53:29
Because the genuine parts of the wheel bearing of the motorcycle are so expensive, I bought this by looking at the part number. It does not change anything from genuine products that were originally attached. People who can exchange bearings by themselves are absolutely profitable.
This review is about item#00332132.