Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides 6207LLU

by NTN
4.81 (140)
Item.#
00332412
Mfr.#
6207LLU
Package Qty.
1PC
Ship pack of
1
11.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
17
Standard Dynamic Load Rating (kN)
25.7
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-8468
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
72
Standard static Load Rating (kN)
15.3
Type
Double-sided contact rubber seal type
Inside Diameter d (phi mm)
35
Customer Reviews
5 star 124
4 star 8
3 star 6
2 star 2
1 star 0
Review Rating: 4.81
140 Customer Reviews
The reviews are automatic translation.
Inside the mission
5
From Japan
On 2017-11-16 18:45:36
Although it is a maker item, it is cheap and saved when compared with genuine parts.
This review is about item#332272.
Machine maintenance
5
From Japan
On 2017-11-02 16:24:40
I use it every time. I would like to continue using it in the future.
This review is about item#332202.
Mortgage restore, for rear wheel bearings
5
From Japan
On 2017-10-31 15:05:15
There is little worry about leakage of grease, you can use with confidence without needing to inject yourself.
This review is about item#332062.
Woodworking machine for drilling
2
From Japan
On 2017-10-30 12:22:19
Compared to 6210zz, it is difficult to enter dust for rubber seals I could not use it because the rotation is heavy It can not be used unless it turns lightly in an empty state
This review is about item#332622.
For motorcycles
3
From Japan
On 2017-10-21 18:05:47
Since purchasing pure products is expensive, I checked the part number and purchased and installed it. Is no problem.
This review is about item#332202.
Motorcycle maintenance
5
From Japan
On 2017-10-19 20:32:41
I am satisfied that I can purchase it cheaply. I also want to purchase other things.
This review is about item#331992.
For agricultural machinery repair
5
From Japan
On 2017-10-11 19:05:43
Purchase for tractor tail ring bearing replacement It is used smoothly after replacement
This review is about item#332132.
Motorcycle hub
5
From Japan
On 2017-10-03 15:32:28
Well this may be the best as it is a leading manufacturer. I will replace the grease in the middle
This review is about item#332342.
Maintenance of motorcycle
5
From Japan
On 2017-09-21 11:37:35
Trust, stable NTN bearing, no problem at all. In case If problems arise then it will be working accuracy here (lol) Thanks to Monotaro you can save it conveniently because it can be bought cheaply.
This review is about item#332132.
On the wheel of a motorcycle
5
From Japan
On 2017-09-14 18:05:19
I use it for the front wheel of the Sky Wave Cj44a. It is two left and right exchanges. I can use it normally.
This review is about item#332062.