Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides 6208LLU

by NTN
4.79 (161)
Item.#
00332482
Mfr.#
6208LLU
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
29.1
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-8506
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
80
Standard static Load Rating (kN)
17.8
Type
Double-sided contact rubber seal type
Inside Diameter d (phi mm)
40
Width B (mm)
18
Customer Reviews
5 star 140
4 star 12
3 star 6
2 star 2
1 star 1
Review Rating: 4.79
161 Customer Reviews
The reviews are automatic translation.
Wheel bearing exchange of motorcycle
4
From Japan
On 2018-06-13 22:58:35
There is no problem in particular. Packing and quality etc are also usual NTN. I am afraid that this level becomes commonplace.
This review is about item#331992.
Maintenance etc. of the motorcycle
5
From Japan
On 2018-05-19 15:10:10
NTN made of high reliability, but it is saved for cheap purchase.
This review is about item#332132.
Repair
1
From Japan
On 2018-05-15 12:29:46
If you put the label of MonotaRO on the label of manufacturer's size etc., I do not know the size etc. I want you to stop.
This review is about item#332062.
Maintenance of farm equipment
4
From Japan
On 2018-05-12 18:21:52
I am using it once on a regular basis. I will continue to use it. Because it is cheap
This review is about item#332412.
Used for replacing wheelbearings of DR250S SJ44A
4
From Japan
On 2018-05-08 23:31:33
I bought it for overhaul. It is satisfactory to use genuine parts and no difference.
This review is about item#332202.
Wheel bearing exchange of motorcycle
5
From Japan
On 2018-04-27 16:37:57
Items that can be purchased considerably cheaper than genuine parts and whose model numbers are known are purchased here.
This review is about item#332132.
Wheel of motorcycle
5
From Japan
On 2018-04-26 18:25:17
I have not used it yet, but I am satisfied with the quick response.
This review is about item#331992.
Maintenance of snow removing machine
4
From Japan
On 2018-04-08 10:13:07
I purchased to the maintenance of the snowplow auger. In case I got it all in Monotaro.
This review is about item#332272.
Overhaul of the alternator
5
From Japan
On 2018-04-03 18:50:38
I understand that the specification is different from genuine products and purchase it. I am using it at my own risk and I am satisfied that I can improve my purpose.
This review is about item#332062.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:54:08
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#34729791.