Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing

Bearing 6208ZZ

by NTN
4.81 (86)
Item.#
00332516
Mfr.#
6208ZZ
Package Qty.
1PC
Ship pack of
1
13.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Width B (mm)
18
Standard Dynamic Load Rating (kN)
29.1
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-8492
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
80
Standard static Load Rating (kN)
17.8
Type
Double-sided steel plate shield type
Customer Reviews
5 star 75
4 star 6
3 star 5
2 star 0
1 star 0
Review Rating: 4.81
86 Customer Reviews
The reviews are automatic translation.
Using longitudinal pulley
5
From Japan
On 2017-08-05 07:44:10
It is impossible to rotate due to rust which is always used but it is used without problems Should it be made of stainless steel but in a little trouble on the price side?
This review is about item#00332026.
Scooter Maintenance
4
From Japan
On 2017-08-04 16:32:12
I think that quality is reliable in Japan made. I will also make use of it.
This review is about item#331956.
Bike Rear Wheel Maintenance
5
From Japan
On 2017-07-13 12:58:32
Purchased by searching from the sign of the bearing main body, it was possible to install without problems.
This review is about item#332236.
Mechanical repair
5
From Japan
On 2017-05-29 18:23:16
I used other companies' products that are close by so far, but I can use it as well as here.
This review is about item#332096.
Fighting Road Home Gym Bearing Change
5
From Japan
On 2017-05-27 14:32:51
Since the bearings of the home gym became rattled, we exchanged all of them here. Unbelievably dramatic change! It was correct answer by exchanging with Sumusu & silence. The original bearing was made in China and had no effect as a bearing at all. It is NTES in Japan. Besides, the monotaro was really reasonable and the response was perfect!
This review is about item#332096.
Machine maintenance
5
From Japan
On 2017-05-20 17:03:03
The price is overwhelmingly cheaper than the nearest home center.
This review is about item#332376.
Used for machine maintenance
5
From Japan
On 2017-05-10 06:15:45
It is cheaper than purchasing at home center. I use it several times.
This review is about item#00332516.
Bearing change of motor used as power source of original model
5
From Japan
On 2017-05-03 20:34:42
As it turned out that a rough sound appeared at the time of rotation, the cause was judged to be a bearing and the two front and rear were exchanged, it became quiet like a brand new.
This review is about item#332096.
Machine maintenance
4
From Japan
On 2017-04-25 07:07:10
Bearings have chosen special, reliable manufacturer products.
This review is about item#00332306.
Replacement of motor bearings
5
From Japan
On 2017-03-20 09:15:18
It is convenient if there is an insert fitting to the middle part when inserting the bearing. We will be inserting it with a tongue stopper with a copper pipe etc, but sometimes we will hurt the bearing against the thin stain portion.
This review is about item#332166.